MCO SD microSD card reader writer USB-A black
#Grup produk P113640009
Spesifikasi
| Applicable Media | SD card (512MB to 2GB), SDHC card (4GB to 32GB), SDXC card (64GB to 1TB), microSD card (512MB to 2GB), microSDHC card (4GB to 32GB), microSDXC card (64GB to 1TB) |
|---|---|
| Cable Length (cm) | 6 |
| Color | Black |
| Connector | USB A connector |
| Dimensions, Width x Depth x Thickness (mm) | 34 x 44 x 14 (excluding cable) |
| Interface | USB3.2Gen1 (transfer speed 5Gbps/USB3.0, equivalent to USB3.1Gen1) compliant |
| Mass (g) | 23 |
| Standard | USB3.2Gen1 (transfer speed 5Gbps/USB3.0, equivalent to USB3.1Gen1) compliant |
| Suitable Models | Windows PC/Mac series/Chromebook with USB-A port |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SD card and microSD card can be used at the same time (2 slots installed) Stylish aluminum with high heat dissipation
Feature
SD card and microSD card can be used at the same time (2 slots installed) Stylish aluminum with high heat dissipationUlasan Produk
Tidak ada ulasan




















































































































































