MCO SD card reader USB-A with cap USB3.0

Sebelum PPN:
Rp209.900
Spesifikasi
Applicable MediaSD card (512MB to 2GB), SDHC card (4GB to 32GB), SDXC card (64GB to 1TB), microSD card (512MB to 2GB), microSDHC card (4GB to 32GB), microSDXC card (64GB to 1TB) *Copyright It does not support protection function.
ColorBlack
ConnectorUSB-A
Dimensions, Width x Depth x Thickness (mm)Approx. 36 x 51 x 10 (excluding caps and protrusions)
Mass (g)About 13
MaterialABS
Suitable ModelsWindows PC/Mac series/Chromebook with USB-A port
Supported OSWindows 11, 10/macOS 10.12 or later/Chrome OS
Warranty Period6 months from date of purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A card reader/writer that can use SD cards and microSD cards with a PC equipped with a USB-A terminal. *Two cards cannot be used at the same time. (Exclusive specification) Supports large-capacity SDXC/microSDXC standards. It is possible to read the data of the SD card used in digital cameras. Supports USB3.2Gen1 (USB3.0) + UHS-1 for high-speed data transfer. *When connected to a USB 2.0 terminal, the transfer speed will be USB 2.0. With a cap that protects the USB A connector, it is safe to carry. Since the cover can be opened with the SD card inserted, it can be carried like a USB memory. It is a small and lightweight design that is convenient to carry.
*When removing this product, be sure to hold the connector firmly. * We cannot guarantee any loss of data, programs, or equipment failure that occurs while using this product. *We do not guarantee that this product can be used on all PCs. *The manufacturer is not responsible for any damage or malfunction of other equipment due to the use of this product. *We make every effort to manufacture this product, but in the unlikely event that it is defective, we will immediately replace it. Please forgive us for any further responsibility. *Product specifications are subject to change without notice due to improvements. *Product warranty is valid only in Japan. This warranty is valid only in Japan.
Warning
*When removing this product, be sure to hold the connector firmly. * We cannot guarantee any loss of data, programs, or equipment failure that occurs while using this product. *We do not guarantee that this product can be used on all PCs. *The manufacturer is not responsible for any damage or malfunction of other equipment due to the use of this product. *We make every effort to manufacture this product, but in the unlikely event that it is defective, we will immediately replace it. Please forgive us for any further responsibility. *Product specifications are subject to change without notice due to improvements. *Product warranty is valid only in Japan. This warranty is valid only in Japan.
Feature
A card reader/writer that can use SD cards and microSD cards with a PC equipped with a USB-A terminal. *Two cards cannot be used at the same time. (Exclusive specification) Supports large-capacity SDXC/microSDXC standards. It is possible to read the data of the SD card used in digital cameras. Supports USB3.2Gen1 (USB3.0) + UHS-1 for high-speed data transfer. *When connected to a USB 2.0 terminal, the transfer speed will be USB 2.0. With a cap that protects the USB A connector, it is safe to carry. Since the cover can be opened with the SD card inserted, it can be carried like a USB memory. It is a small and lightweight design that is convenient to carry.

Ulasan Produk

Tidak ada ulasan