StarTech.com SATA to USB conversion cable adapter USB 3.1 (10Gbps) compliant UASP
#Grup produk P113639544
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | SATA data & power supply [7 + 15 pin] male - USB Type-A [9 pin] male |
| Conversion Type | Male - Male |
| Height (mm) | 15 |
| Humidity (% RH) | 0~80 |
| Input Current (A) | 0.6 |
| Length (mm) | 85 |
| Male Mounting | SATA data & power supply [7 + 15 pin], USB Type-A [9 pin] |
| Mass (g) | 57 |
| Operating Temperature (°C) | 0~60 |
| Output Current (A) | 2 |
| Power Consumption (W) | 24 |
| Product Width (mm) | 14 |
| Storage Temperature (°C) | -20~80 |
| Transmission Speed (Gbps) | Up to 10 |
| USB type | USB3.1 Gen 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SATA-USB cable that allows you to access SATA SSD / HDD from your desktop / laptop computer USB 3.1 cable that transfers data up to 10Gbps UASP support that improves speed performance by 70% for reading and 40% for writing UASP support Can be connected to an external drive anywhere SATA-USB adapter Power adapter included. Power more power to vine 3.5 / 2.5 inch drives
Quick access to 2.5 / 3.5 inch SSD / HDD from USB-A laptop / tablet. Ideal for IT operations Drive duplication and data migration Back up important data to external storage devices Repair your computer from a backup drive Read data from an old SATA drive
Quick access to 2.5 / 3.5 inch SSD / HDD from USB-A laptop / tablet. Ideal for IT operations Drive duplication and data migration Back up important data to external storage devices Repair your computer from a backup drive Read data from an old SATA drive
Feature
SATA-USB cable that allows you to access SATA SSD / HDD from your desktop / laptop computer USB 3.1 cable that transfers data up to 10Gbps UASP support that improves speed performance by 70% for reading and 40% for writing UASP support Can be connected to an external drive anywhere SATA-USB adapter Power adapter included. Power more power to vine 3.5 / 2.5 inch drivesUse
Quick access to 2.5 / 3.5 inch SSD / HDD from USB-A laptop / tablet. Ideal for IT operations Drive duplication and data migration Back up important data to external storage devices Repair your computer from a backup drive Read data from an old SATA driveUlasan Produk
Tidak ada ulasan



















































































































































%20compliant%20UASP/f4P113639544-1.jpg)
