StarTech.com SATA to USB conversion cable adapter UASP compatible

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
ColorBlack
Connector 1SATA Data & Power [7+15 pin]
Connector 2USB Type-A [9 pin]
Connector ShapeSATA data & power supply [7 + 15 pin] male - USB Type-A [9 pin] male
Conversion TypeMale - Male
Height (mm)9
Humidity (% RH)40~85
Male MountingSATA data & power supply [7 + 15 pin], USB Type-A [9 pin]
Mass (g)42.5
Operating Temperature (°C)0~60
Power SupplyUSB power supply
Product Width (mm)49
Storage Temperature (°C)-10~70
Transmission Speed (Gbps)5(USB3.0)
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SATA-USB cable that allows you to access SATA SSD / HDD from your laptop 70% faster when reading, 40% faster when writing UASP support No power adapter required, time to set up a SATA-USB adapter that can be connected to an external drive wherever you are Plug and play implementation that does not cost
Supports 5Gbps USB 3.0 data transfer speed. Backward compatible with USB 2.0
Supports high-speed transfer speeds on USB 3.0 compatible desktops / laptops with UASP support Backup important data to external storage device Ideal for data migration and drive duplication Backup important data to external storage device
Extract data from SATA drive
Upgrade laptop HDD to SSD via USB 3.0
* 2.5 inch SATA HDD dedicated cable.
* 3.5 inch and 5 inch drives are not supported.
Warning
* 2.5 inch SATA HDD dedicated cable.
* 3.5 inch and 5 inch drives are not supported.
Feature
SATA-USB cable that allows you to access SATA SSD / HDD from your laptop 70% faster when reading, 40% faster when writing UASP support No power adapter required, time to set up a SATA-USB adapter that can be connected to an external drive wherever you are Plug and play implementation that does not cost
Supports 5Gbps USB 3.0 data transfer speed. Backward compatible with USB 2.0
Use
Supports high-speed transfer speeds on USB 3.0 compatible desktops / laptops with UASP support Backup important data to external storage device Ideal for data migration and drive duplication Backup important data to external storage device
Extract data from SATA drive
Upgrade laptop HDD to SSD via USB 3.0

Ulasan Produk

Tidak ada ulasan