StarTech.com SATA cable 45cm connector with latch

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (cm)45.7
Cable Length (m)0.457
ColorRed
Connector ShapeSATA with latch (data) [7 pin] male - SATA with latch (data) [7 pin] male
Conversion TypeMale - Male
Plug ShapeStraight
StandardSATA 3.0
Transmission Speed (Gbps)Up to 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SATA connector with 2 latches
Full support for SATA 3.0 maximum data transfer rate of 6Gbps
Compatible with 2.5 and 3.5 inch SATA HDD
45 cm cable length
Feature
SATA connector with 2 latches
Full support for SATA 3.0 maximum data transfer rate of 6Gbps
Compatible with 2.5 and 3.5 inch SATA HDD
45 cm cable length

Ulasan Produk

Tidak ada ulasan