Ohm Electric Safety Power Strip with Breaker

Sebelum PPN:
Rp229.900 - Rp269.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionCircuit breaker
Number of Outlets4
Outlet Type2P
Plug ShapeFree plug (swing)
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a breaker to shut off overcurrent Power tap with centralized switch With mini breaker Uses heat-resistant PBT resin, improves heat resistance with a module design that suppresses heat generation Anti-electric shock shutter Prevents dust from entering Double-covered cord
Feature
Equipped with a breaker to shut off overcurrent Power tap with centralized switch With mini breaker Uses heat-resistant PBT resin, improves heat resistance with a module design that suppresses heat generation Anti-electric shock shutter Prevents dust from entering Double-covered cord

Ulasan Produk

Tidak ada ulasan