Ohm Electric Rotating Slim Power Strip

Sebelum PPN:
Rp349.900
Spesifikasi
Anti-trackingYes
Maximum Power Consumption (W)1500 (total)
Number of Outlets6
Outlet Type2P
Plug ShapeL type
Power Cable (m)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free to insert with an independent rotating outlet, easy to use AC adapter Each outlet rotates 90 ° left and right individually You can freely select and insert from 3 directions of top, left and right Improve strength with double coverage of lead wire Tracking fire prevention plug using heat resistant urea resin
* Cannot be inserted in diagonal directions other than top, left, and right.
* Forcibly inserting it may cause damage or malfunction.
Warning
* Cannot be inserted in diagonal directions other than top, left, and right.
* Forcibly inserting it may cause damage or malfunction.
Feature
Free to insert with an independent rotating outlet, easy to use AC adapter Each outlet rotates 90 ° left and right individually You can freely select and insert from 3 directions of top, left and right Improve strength with double coverage of lead wire Tracking fire prevention plug using heat resistant urea resin

Ulasan Produk

Tidak ada ulasan