Ainex RCA/S terminal to USB capture cable

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (cm)Approx. 12 (excluding main body/connector)
ColorBlack
Connector ShapeRCA/S device side: Mono audio output (red and white *stereo shape/signal is the same), composite video (yellow) female, separate video (black) female; computer side: USB 2.0 Standard-A male
Included AccessoriesUSB extension cable (USB 2.0 Type-A male to Type-A female) (approx. 70 cm), RCA plug cable (RCA plug x 3 - RCA plug x 3) (approx. 100 cm)
Main Unit Dimensions, Width W x Depth D x Height H (mm)26.6 x 90 x 15 (including connector cap)
Maximum Resolution720x480/25Hz,720x576/25Hz
Power SupplyUSB bus power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outputs video and audio from an RCA/S terminal device to a computer with a USB Type-A port.
You can enjoy devices such as retro game consoles and video recorders on your computer screen.
Suitable for recording/live broadcasting from RCA/S terminal devices.
It also supports free software such as OBS Studio.
The built-in chipset converts RCA inputs into digital video and audio (output audio is mono).
You can change the resolution using the software on your computer.
Supports NTSC/PAL input.
A USB extension cable and an RCA plug cable are included.
A USB extension cable is useful when there is interference with other devices.
*Supported resolutions are determined by software adjustments. The resolutions that can be displayed/recorded depend on the software.
*Since recording problems may occur, we recommend using a computer with a CPU that is at least 5th generation Core i5.
*The output audio is mono. If you want to play in stereo, connect only the video to this product.
*Connect the audio to a speaker or convert it to a stereo mini plug and connect it to your computer.
*Video display/recording software must be purchased separately.
*Please note that video display/recording methods are not supported.
*This does not improve the resolution of RCA/S devices.
*USB output cannot be converted to RCA/S.
*The color may be slightly different compared to when connecting the RCA device directly to the TV.
*Please prepare a cable for S-terminals if necessary.
*This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
Warning
*Supported resolutions are determined by software adjustments. The resolutions that can be displayed/recorded depend on the software.
*Since recording problems may occur, we recommend using a computer with a CPU that is at least 5th generation Core i5.
*The output audio is mono. If you want to play in stereo, connect only the video to this product.
*Connect the audio to a speaker or convert it to a stereo mini plug and connect it to your computer.
*Video display/recording software must be purchased separately.
*Please note that video display/recording methods are not supported.
*This does not improve the resolution of RCA/S devices.
*USB output cannot be converted to RCA/S.
*The color may be slightly different compared to when connecting the RCA device directly to the TV.
*Please prepare a cable for S-terminals if necessary.
*This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
Feature
Outputs video and audio from an RCA/S terminal device to a computer with a USB Type-A port.
You can enjoy devices such as retro game consoles and video recorders on your computer screen.
Suitable for recording/live broadcasting from RCA/S terminal devices.
It also supports free software such as OBS Studio.
The built-in chipset converts RCA inputs into digital video and audio (output audio is mono).
You can change the resolution using the software on your computer.
Supports NTSC/PAL input.
A USB extension cable and an RCA plug cable are included.
A USB extension cable is useful when there is interference with other devices.

Ulasan Produk

Tidak ada ulasan