StarTech.com RCA composite/S terminal-HDMI conversion adapter converter Audio output compatible 720p NTSC/PAL input Mac/Windows compatible
#Grup produk P113636121
Spesifikasi
| Color | Black |
|---|---|
| Connector Type | HDMI [19 pin], RCA x 2, composite terminal (1 x RCA), S terminal (Mini-DIN) [4 pin] |
| Female Mounting | HDMI [19 pin], RCA, composite terminal (1 x RCA), S terminal (Mini-DIN) [4 pin] |
| Height (mm) | 23 |
| Humidity (% RH) | 10~85 |
| Input | [AV] Audio RCA, composite, S-Video |
| Length (mm) | 15.4 |
| Mass (g) | 251 |
| Operating Temperature (°C) | 0~45 |
| Output | (AV)HDMI |
| Product Width (mm) | 75 |
| Storage Temperature (°C) | -10~80 |
| Supported Resolution | HDMI: 1280x720(720p)@60Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
S-Video / Composite-HDMI Video Converter. It is a solution that connects S-video or analog composite equipment to an HDMI monitor or TV and also supports RCA L / R audio.
<Converter that is easy to set up and use> The compact S-Video / Composite-HDMI Video Converter makes it easy to set up and select video output with the OCD (On Screen Display) menu and selector switch. It is a product that can be easily introduced by plug and play.
<Avoid upgrade costs> This HDMI upscaler is compatible with both NTSC and PAL systems and supports output resolutions up to 720p. It can be used on various displays without any problems. This analog-HDMI converter allows you to continue using older devices (camcorders, DVD players, etc.) on your HDMI display (monitor). It does not require the cost of upgrading equipment and is ideal for applications such as conference room use and medical imaging. It's also useful if you want to enjoy your old home video on an HD-enabled display or TV.
<Audio Support> This AV (audio-video) converter has a built-in RCA L / R audio connection function that combines audio and video inputs into a single HDMI output. There is no need to connect a dedicated audio cable to the output display. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
<Converter that is easy to set up and use> The compact S-Video / Composite-HDMI Video Converter makes it easy to set up and select video output with the OCD (On Screen Display) menu and selector switch. It is a product that can be easily introduced by plug and play.
<Avoid upgrade costs> This HDMI upscaler is compatible with both NTSC and PAL systems and supports output resolutions up to 720p. It can be used on various displays without any problems. This analog-HDMI converter allows you to continue using older devices (camcorders, DVD players, etc.) on your HDMI display (monitor). It does not require the cost of upgrading equipment and is ideal for applications such as conference room use and medical imaging. It's also useful if you want to enjoy your old home video on an HD-enabled display or TV.
<Audio Support> This AV (audio-video) converter has a built-in RCA L / R audio connection function that combines audio and video inputs into a single HDMI output. There is no need to connect a dedicated audio cable to the output display. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
S-Video / Composite-HDMI Video Converter. It is a solution that connects S-video or analog composite equipment to an HDMI monitor or TV and also supports RCA L / R audio.<Converter that is easy to set up and use> The compact S-Video / Composite-HDMI Video Converter makes it easy to set up and select video output with the OCD (On Screen Display) menu and selector switch. It is a product that can be easily introduced by plug and play.
<Avoid upgrade costs> This HDMI upscaler is compatible with both NTSC and PAL systems and supports output resolutions up to 720p. It can be used on various displays without any problems. This analog-HDMI converter allows you to continue using older devices (camcorders, DVD players, etc.) on your HDMI display (monitor). It does not require the cost of upgrading equipment and is ideal for applications such as conference room use and medical imaging. It's also useful if you want to enjoy your old home video on an HD-enabled display or TV.
<Audio Support> This AV (audio-video) converter has a built-in RCA L / R audio connection function that combines audio and video inputs into a single HDMI output. There is no need to connect a dedicated audio cable to the output display. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
