Gigastone Rapid charging compatible USB to Type C cable

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)3
Cable TypeStandard
ColorBlack
Connector ShapeType-C
PlugUSB3.1 Type-C Gen1,USB3.1 Type-A Gen1
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpeedCharge speed: up to 3A
Warranty Period1 year
suitable usagecharge/transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a cable that connects a smartphone/tablet device with a USB type-C connector to a USB-equipped device for synchronization and charging. Compatible with USB 3.1, high-speed transfer is possible.
High-quality metal and copper are used inside the Nintendo Switch recommended cable for outstanding durability and high-speed charging compatibility.
Feature
This product is a cable that connects a smartphone/tablet device with a USB type-C connector to a USB-equipped device for synchronization and charging. Compatible with USB 3.1, high-speed transfer is possible.
High-quality metal and copper are used inside the Nintendo Switch recommended cable for outstanding durability and high-speed charging compatibility.

Ulasan Produk

Tidak ada ulasan