Buffalo RAID 5 Compatible USB 3.1 (Gen. 1) External HDD 4-Drive for Business
Sebelum PPN:
Rp34.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector Shape | USB3.0 connector (Standard B) |
|---|---|
| Included Accessories | USB3.1 (Gen1) cable (A to B 1m), AC adapter, instruction manual, warranty card |
| Interface | USB: USB3.1 (Gen1) /USB3.0/2.0, Built-in: Serial ATAII |
| Mass (kg) | About 5.5 |
| Maximum Power Consumption (W) | 90 |
| Mode | RAID 5/10/1/0, normal mode, spanning supported |
| Number of terminals | USB part: 1, Built-in: 4 ports (HD connected) |
| Operating Humidity (%) | 20-80 (non-condensing) |
| Operating Temperature (°C) | 5~35 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 177 x 127.5 x 227 (main unit only, excluding protrusions) |
| Power Input (V) | AC100(50/60Hz) |
| RAID Function | RAID 5/10/1/0 |
| Specification | USB bus power: Not supported |
| Suitable PC | Windows PC, Mac equipped with USB3.1 (Gen1) /USB3.0/USB2.0Type-A terminal |
| Supported OS | [Main unit] Windows 10S / 10 / 8.1 / 7 (64-bit / 32-bit), Server2016 / 2012R2 / 2012 / 2008R2 / 2008, Mac 10.11 to 10.13 |
| Transfer Rate (Gbps) | 3.0 (theoretical value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HDD and fan status is indicated by an LED and a buzzer sound. Safe operation with HDD replacement recommendation notifications (patent pending). 3-year long-term warranty for peace of mind. Safe to use for 3 years from purchase, large data can be preserved in its entirety. 4-drive model with 6 modes to choose from, ideal for backing up and storing large amounts of data. Equipped with 2 RAID management utility functions that can be selected according to the application, such as fault tolerance, high speed, and capacity. Eligible for Buffalo's official data recovery service, allowing for rapid response in the event of a failure. Data can be recovered at a fixed rate according to the level of failure, achieving high-speed transfer. USB 3.0 for comfortable handling of large amounts of data. A wide range of maintenance options to choose from depending on operation method.
*For models that do not have USB3.0/USB2.0, please use a separate Buffalo interface board.
*For models that do not have USB3.0/USB2.0, please use a separate Buffalo interface board.
Warning
*For models that do not have USB3.0/USB2.0, please use a separate Buffalo interface board.Feature
HDD and fan status is indicated by an LED and a buzzer sound. Safe operation with HDD replacement recommendation notifications (patent pending). 3-year long-term warranty for peace of mind. Safe to use for 3 years from purchase, large data can be preserved in its entirety. 4-drive model with 6 modes to choose from, ideal for backing up and storing large amounts of data. Equipped with 2 RAID management utility functions that can be selected according to the application, such as fault tolerance, high speed, and capacity. Eligible for Buffalo's official data recovery service, allowing for rapid response in the event of a failure. Data can be recovered at a fixed rate according to the level of failure, achieving high-speed transfer. USB 3.0 for comfortable handling of large amounts of data. A wide range of maintenance options to choose from depending on operation method.Ulasan Produk
Tidak ada ulasan



















































































































































%20External%20HDD%204-Drive%20for%20Business/psP113635928-1.jpg)
