Ohm Electric Quiet wireless mouse BlueLED S size Antibacterial

Sebelum PPN:
Rp269.900
Spesifikasi
ColorWhite
ConnectorMouse body: micro USB, receiver: USB A type
Continuous Operating TimeApproximately 2 weeks (assuming that 25% is assigned to the mouse while operating the computer for 8 hours a day) * Calculated value assuming light users, not guaranteed value
Continuous Operation TimeAbout 24 hours
Continuous Standby TimeAbout 3 months
Mass (g)Mouse: about 30, receiver: about 2
Number of Buttons3
Number of Wheels1
Outer Dimensions, Width W x Depth D x Height H (mm)Mouse body: Approximately 48 x 70 x 28, Receiver: Approximately 14 x 6 x 19
Power SupplyMouse: Built-in rechargeable battery, Receiver: USB bus power
Reading methodBlue LED
Resolution1200dpi
Set ContentsMouse body, retractable cable for charging, receiver (receiver), instruction manual with warranty
Storage Temperature / Humidity Range-10 to 55 ° C / to 85% RH (provided that there is no condensation)
Suitable ModelsWindows PC and Mac series with USB port
Supported OSWindows 8.1 / RT8.1 / 10, Mac OS X (10.10 or later)
Type of ConnectionWireless
Wireless Communication System2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size ideal for small hands and children, and convenient to carry. Quiet design that suppresses clicking noise makes it convenient to use in places where noise is a concern. Materials that have passed the antibacterial test are used. Use, has the effect of suppressing the growth of bacteria of 99.9% or more (mouse body and each button)
With BlueLED sensor, you can read slight irregularities even on a wood grain or glass table and operate it comfortably. Rechargeable without batteries, easy charging with one USB cable. 3 operation buttons, left / right button and wheel button
* Do not look directly at the LED sensor light emitted from the back side. It may hurt your eyes.
* Antibacterial refers to "a state that controls the growth of bacteria on the surface of the product" and does not appeal to prevent infection.
Warning
* Do not look directly at the LED sensor light emitted from the back side. It may hurt your eyes.
* Antibacterial refers to "a state that controls the growth of bacteria on the surface of the product" and does not appeal to prevent infection.
Feature
Compact size ideal for small hands and children, and convenient to carry. Quiet design that suppresses clicking noise makes it convenient to use in places where noise is a concern. Materials that have passed the antibacterial test are used. Use, has the effect of suppressing the growth of bacteria of 99.9% or more (mouse body and each button)
With BlueLED sensor, you can read slight irregularities even on a wood grain or glass table and operate it comfortably. Rechargeable without batteries, easy charging with one USB cable. 3 operation buttons, left / right button and wheel button

Ulasan Produk

Tidak ada ulasan