StarTech.com QSFP + Module / Citrix Product 3013936-E2 Compatible / 40GBASE-SR4 Compliant Optical Transceiver / 850nm / DDM

Sebelum PPN:
Rp1.799.900
Spesifikasi
Connector ShapeMPO connector
Emission waveLength (N.m)850
Fiber TypeMulti mode
MTBF (hour)244610582
Power Consumption (W)0.7 or less
Transmission Speed (Gbps)Up to 40
Transmission distance (m)Up to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with Citrix 3013936-E2: Provides stable 40GbE connection function by design and verification assuming use with Citrix switches / routers Technical specifications: 40GBASE-SR4 | 40 Gbps | Multimode (MMF) | MPO connector | 850nm | Digital diagnostic monitoring (DDM) | Maximum distance 100m
Verified manufacturer host compatibility: Supports hot swap with Citrix switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Feature
100% compatible with Citrix 3013936-E2: Provides stable 40GbE connection function by design and verification assuming use with Citrix switches / routers Technical specifications: 40GBASE-SR4 | 40 Gbps | Multimode (MMF) | MPO connector | 850nm | Digital diagnostic monitoring (DDM) | Maximum distance 100m
Verified manufacturer host compatibility: Supports hot swap with Citrix switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)

Ulasan Produk

Tidak ada ulasan