Ohm Electric Qi Certified Wireless Charger, Round, Compact, Non-Slip, USB Cord Included

Sebelum PPN:
Rp249.900
Spesifikasi
Included AccessoriesDedicated USB cord (USB-A/USB-C terminal, cord length approx. 1.2 m), warranty card
InputDC5V-2A,9V-1.67A(USB-C)
Mass (g)About 45
Operating Temperature (°C)0~45
Output5W (maximum 7.5/10W)
StandardQi ver.1.3.3 (BPP standard)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tabletop circular type, compact size
Officially certified Qi standard. Includes a non-slip silicone cushion. Includes a heat dissipation slit to reduce heat generation during charging. Includes a dedicated 1.2m long USB cord.
* A USB-AC power adapter (sold separately) with a rating of 5V/2A or higher is required.
* Remove the case before charging in the following cases: - Cases made of thick shock-absorbing material - Metal cases, cases with magnets - Cases with drop prevention rings - Cases with IC cards or credit cards inside
Warning
* A USB-AC power adapter (sold separately) with a rating of 5V/2A or higher is required.
* Remove the case before charging in the following cases: - Cases made of thick shock-absorbing material - Metal cases, cases with magnets - Cases with drop prevention rings - Cases with IC cards or credit cards inside
Feature
Tabletop circular type, compact size
Officially certified Qi standard. Includes a non-slip silicone cushion. Includes a heat dissipation slit to reduce heat generation during charging. Includes a dedicated 1.2m long USB cord.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait