Nakabayashi QC3.0 / Type-C cable / USB port / car charger

Sebelum PPN:
Rp649.900
Spesifikasi
Cable Length (cm)About 120
Connector ShapeUSBType-C (connector) / USBType-A (port)
Dimensions, Width W x Depth D x Height H (mm)About 24 x 58 x 29
InputDC12V / 24V (Exclusively for negative ground vehicles)
Mass (g)About 68
OutputUSBType-C(5V/3A.9V/2A.12V/1.5A,USBType-A(5V/2.4A)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard[Authentication] QuickCharge3.0 (Type-C)
Suitable ModelElectronic devices that support USB charging (total 5.4A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An in-vehicle DC car charger that is equipped with a USB Type-C connector compatible with QuickCharge 3.0 and a USB port that distinguishes devices and charges them smartly, allowing quick charging of smartphones and tablets.
With energizing lamp (blue LED) With various safety devices.
Compatible with 12V / 24V vehicles (for negative ground vehicles only) With 1.2m cable (Type-C connector).
Two smartphones, tablets, etc. can be charged at the same time! QC3.0 compatible car charger.
Feature
An in-vehicle DC car charger that is equipped with a USB Type-C connector compatible with QuickCharge 3.0 and a USB port that distinguishes devices and charges them smartly, allowing quick charging of smartphones and tablets.
With energizing lamp (blue LED) With various safety devices.
Compatible with 12V / 24V vehicles (for negative ground vehicles only) With 1.2m cable (Type-C connector).
Two smartphones, tablets, etc. can be charged at the same time! QC3.0 compatible car charger.

Ulasan Produk

Tidak ada ulasan