StarTech.com Professional specification 4 port VGA display compatible USB connection KVM switch / PC PC CPU switch 4 port USB hub built-in

Sebelum PPN:
Rp3.999.900
Spesifikasi
ColorBlack
Height (cm)4.4
Input Current (A)0.4
Length (cm)22
Mass (g)988
Output Current (A)2
Width (cm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports hot plug/disconnect. No need to restart other connected systems when adding or removing computers Rugged all-metal 1U housing for use in harsh environments and space-saving cabinets Front panel push buttons for easy switch operation High resolution 1920x1440 Supports OS independent - no drivers or software required USB 2.0 hub to share peripherals USB self-powered operation
Sharing computers and USB devices in a home / SOHO / multimedia environment Simplifies access to multiple systems and is ideal for controlling production line computers. Optimal for PC testing / burn-in control without the space required for two sets of monitors / keyboards / mice. Control two systems with a single-user workstation to increase office productivity
* When using this product with a USB keyboard equipped with an additional USB port, such as an Apple Macintosh keyboard, or when using a USB hub with this product, an additional power supply may be required.
Warning
* When using this product with a USB keyboard equipped with an additional USB port, such as an Apple Macintosh keyboard, or when using a USB hub with this product, an additional power supply may be required.
Feature
Supports hot plug/disconnect. No need to restart other connected systems when adding or removing computers Rugged all-metal 1U housing for use in harsh environments and space-saving cabinets Front panel push buttons for easy switch operation High resolution 1920x1440 Supports OS independent - no drivers or software required USB 2.0 hub to share peripherals USB self-powered operation
Use
Sharing computers and USB devices in a home / SOHO / multimedia environment Simplifies access to multiple systems and is ideal for controlling production line computers. Optimal for PC testing / burn-in control without the space required for two sets of monitors / keyboards / mice. Control two systems with a single-user workstation to increase office productivity

Ulasan Produk

Tidak ada ulasan

Halaman Terkait