Ohm Electric Power tap Mobile charging AC 2 outlets + USB 5 outlets 1.5m

Sebelum PPN:
Rp709.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)About 46 x 258 x 25
Mass (g)About 380
Number of Outlets2
Output Power (W)14A-125V Up to 1400 total
Plug Shape180 ° free plug
Power Cable (m)1.5
USB Port5 ports (maximum current 5 ports total 5.1A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AC tap has 5 USB ports, which is convenient. You can charge Android smartphones/tablets, iPhones, iPads, mobile batteries, etc. If the USB charging port exceeds the maximum current, the protection function will automatically stop the power supply. There is a recess in the main body so that the USB cable can be passed through from under the tap.
Feature
The AC tap has 5 USB ports, which is convenient. You can charge Android smartphones/tablets, iPhones, iPads, mobile batteries, etc. If the USB charging port exceeds the maximum current, the protection function will automatically stop the power supply. There is a recess in the main body so that the USB cable can be passed through from under the tap.

Ulasan Produk

Tidak ada ulasan