Ohm Electric Power Strip with Switch Lightning Surge Protection 2 Mouths

Sebelum PPN:
Rp129.900
Spesifikasi
ColorWhite
FunctionLightning guard, heat resistance, dust prevention shutter, with switch, tracking resistance, with lamp
Limit Voltage (V)650
Maximum Surge Voltage (V)6000
Number of Outlets2
Outlet Type2P
Plug ShapeL type
Rating15A + 125V + up to 1500 watts total

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tap with switch that is resistant to lightning Reliable lightning guard Uses heat-resistant PBT resin to improve heat resistance Dust prevention safety shutter lighting type Tracking fire prevention plug with centralized switch
Feature
Tap with switch that is resistant to lightning Reliable lightning guard Uses heat-resistant PBT resin to improve heat resistance Dust prevention safety shutter lighting type Tracking fire prevention plug with centralized switch

Ulasan Produk

Tidak ada ulasan