ELPA (Asahi Electric) Power strip with door 6 power strips Dustproof shutter 180 ° angle adjustment plug
#Grup produk P113633106
Spesifikasi
| Color | White |
|---|---|
| Number of Outlets | 6 |
| Outlet Type | 2P |
| Power Cable (m) | 2 |
| Shutter | With dust shutter |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The socket has a shutter to prevent dust from entering and to prevent electric shock caused by children's tampering, and the plug has a tracking-resistant cover to prevent tracking fires, making it safe. The body is made of ABS resin, and the socket and inside the body are made of urea resin, which is resistant to tracking, and the structure is resistant to heat. 180° rotating plug.
Feature
The socket has a shutter to prevent dust from entering and to prevent electric shock caused by children's tampering, and the plug has a tracking-resistant cover to prevent tracking fires, making it safe. The body is made of ABS resin, and the socket and inside the body are made of urea resin, which is resistant to tracking, and the structure is resistant to heat. 180° rotating plug.Ulasan Produk
Tidak ada ulasan



















































































































































%20Power%20strip%20with%20door%206%20power%20strips%20Dustproof%20shutter%20180%20%C2%B0%20angle%20adjustment%20plug/2yP113633106-1.jpg)
