ELPA (Asahi Electric) Power strip with door 6 outlets with centralized switch Dustproof shutter 180 ° angle adjustment plug

Sebelum PPN:
Rp349.900
Spesifikasi
ColorWhite
Number of Outlets6
Outlet Type2P
Power Cable (m)2
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The central switch allows you to turn all devices on and off at once without unplugging them, cutting down on unnecessary standby power consumption. The switch lamp lights up when the power is on, so you can check the usage status at a glance from a distance. The socket is equipped with a shutter to prevent dust from entering and to prevent electric shock caused by children's tampering, and the plug is equipped with a tracking-resistant cover to prevent tracking fires, making it safe. The body is made of ABS resin, and the socket and inside the body are made of urea resin, which is resistant to tracking, and the structure is resistant to heat. 180° rotating plug.
Feature
The central switch allows you to turn all devices on and off at once without unplugging them, cutting down on unnecessary standby power consumption. The switch lamp lights up when the power is on, so you can check the usage status at a glance from a distance. The socket is equipped with a shutter to prevent dust from entering and to prevent electric shock caused by children's tampering, and the plug is equipped with a tracking-resistant cover to prevent tracking fires, making it safe. The body is made of ABS resin, and the socket and inside the body are made of urea resin, which is resistant to tracking, and the structure is resistant to heat. 180° rotating plug.

Ulasan Produk

Tidak ada ulasan