Ohm Electric Power Strip Fire Prevention with Switch

Sebelum PPN:
Rp269.900 - Rp389.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionSmoke guard, lightning guard, circuit breaker, tracking resistance, double coating, with lamp
Lightning GuardYes
Limit Voltage (V)650
Maximum Surge Voltage (V)2500
Outlet Type2P
Plug ShapeL type
Rated Capacity (W)1500
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses patented technology (Patent No. 5853076) for measures against energized fires When the temperature of the outlet reaches 150 ° C, the energization is automatically cut off before smoke is emitted. The built-in lightning surge mitigation element with a lightning guard function prevents damage during a lightning strike. Collective centralized switch with reduced overcurrent prevention breaker The breaker operates when an overcurrent due to overcapacity is detected, and it can also be used as a centralized switch. Tracking fire prevention plug, durable double-covered cord with energization indicator LED lamp
Feature
Uses patented technology (Patent No. 5853076) for measures against energized fires When the temperature of the outlet reaches 150 ° C, the energization is automatically cut off before smoke is emitted. The built-in lightning surge mitigation element with a lightning guard function prevents damage during a lightning strike. Collective centralized switch with reduced overcurrent prevention breaker The breaker operates when an overcurrent due to overcapacity is detected, and it can also be used as a centralized switch. Tracking fire prevention plug, durable double-covered cord with energization indicator LED lamp

Ulasan Produk

Tidak ada ulasan