Ohm Electric Power Saving Tap, Lighting Push Button Switch, 4 Lightning Guards, USB Port Included

Sebelum PPN:
Rp439.900
Spesifikasi
Cable Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightly glowing push-button individual switch Built-in lightning mitigation element reduces damage from lightning strikes
Comes with 2 USB charging ports Automatically identifies connected devices and quickly charges them with optimal power
USB overcurrent protection function Uses heat-resistant PBT resin around the outlet The double sheathing of the conductor wire improves the strength of the cord Unique design reduces the risk of overheating and improves the safety of the switch L plug with anti-tracking insulating cover
Total maximum power consumption: 1400W
USB total output: 2.4A
Outlet: 4 outlets
USB outlet: 2 ports Plug shape: L plug Varistor voltage: 390V, limit voltage: 650V, maximum surge voltage: 6000V
Feature
Lightly glowing push-button individual switch Built-in lightning mitigation element reduces damage from lightning strikes
Comes with 2 USB charging ports Automatically identifies connected devices and quickly charges them with optimal power
USB overcurrent protection function Uses heat-resistant PBT resin around the outlet The double sheathing of the conductor wire improves the strength of the cord Unique design reduces the risk of overheating and improves the safety of the switch L plug with anti-tracking insulating cover
Use
Total maximum power consumption: 1400W
USB total output: 2.4A
Outlet: 4 outlets
USB outlet: 2 ports Plug shape: L plug Varistor voltage: 390V, limit voltage: 650V, maximum surge voltage: 6000V

Ulasan Produk

Tidak ada ulasan