StarTech.com Portable, Compact Multi-Port USB Splitter with USB-C Hub, 4 USB-A Ports, USB 3.0 Ports (5Gbps), Overcurrent Protection, and Bus Power
#Grup produk P113632189
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4-Port USB-C Hub: This bus-powered USB 3.0 expansion hub features a built-in USB-C host cable, allowing you to connect up to four USB devices to your computer through a single USB-C port. Supports high-speed data transfers at USB 3.0 (5Gbps). Supports Wake on USB. Easy setup, no drivers required. Compact & Portable: The compact, lightweight design and included 13cm USB-C cable make it ideal for use on the go or in the office. A cable management clip prevents tangles. Three front-mounted and one side-mounted ports make it easy to connect and disconnect devices. Bus-Powered: This multi-function USB Type-C hub is bus-powered and draws power directly from your computer's USB-C port. No need to carry an external power adapter. Over-Current Protection (OCP) protects connected peripherals from excessive power draw. Plug and Play: Automatically detects, configures, and installs when connected to your host computer. Compatible with all operating systems, including Windows, macOS, and ChromeOS. Compatible with USB Type-C enabled host devices such as Lenovo X1 Carbon, Dell XPS, and Microsoft Surface
The StarTech.com Advantage: Includes a downloadable connectivity tool for internal help desks and support teams (English only). USB event monitoring logs and timestamps USB port usage to identify potentially malicious devices.
Compatible with USB Type-A host devices such as the Lenovo X1 Carbon, Dell XPS, and Microsoft Surface. Easily access and manage your USB ports. This hub allows for flexible placement, ensuring a smooth connection. Smartly organizes crowded USB ports, allowing for easy connection of larger USB plugs.
The StarTech.com Advantage: Includes a downloadable connectivity tool for internal help desks and support teams (English only). USB event monitoring logs and timestamps USB port usage to identify potentially malicious devices.
Compatible with USB Type-A host devices such as the Lenovo X1 Carbon, Dell XPS, and Microsoft Surface. Easily access and manage your USB ports. This hub allows for flexible placement, ensuring a smooth connection. Smartly organizes crowded USB ports, allowing for easy connection of larger USB plugs.
Feature
4-Port USB-C Hub: This bus-powered USB 3.0 expansion hub features a built-in USB-C host cable, allowing you to connect up to four USB devices to your computer through a single USB-C port. Supports high-speed data transfers at USB 3.0 (5Gbps). Supports Wake on USB. Easy setup, no drivers required. Compact & Portable: The compact, lightweight design and included 13cm USB-C cable make it ideal for use on the go or in the office. A cable management clip prevents tangles. Three front-mounted and one side-mounted ports make it easy to connect and disconnect devices. Bus-Powered: This multi-function USB Type-C hub is bus-powered and draws power directly from your computer's USB-C port. No need to carry an external power adapter. Over-Current Protection (OCP) protects connected peripherals from excessive power draw. Plug and Play: Automatically detects, configures, and installs when connected to your host computer. Compatible with all operating systems, including Windows, macOS, and ChromeOS. Compatible with USB Type-C enabled host devices such as Lenovo X1 Carbon, Dell XPS, and Microsoft SurfaceThe StarTech.com Advantage: Includes a downloadable connectivity tool for internal help desks and support teams (English only). USB event monitoring logs and timestamps USB port usage to identify potentially malicious devices.
Use
Compatible with USB Type-A host devices such as the Lenovo X1 Carbon, Dell XPS, and Microsoft Surface. Easily access and manage your USB ports. This hub allows for flexible placement, ensuring a smooth connection. Smartly organizes crowded USB ports, allowing for easy connection of larger USB plugs.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Overcurrent%20Protection%2C%20and%20Bus%20Power/59P113632189-1.jpg)
