StarTech.com Portable USB-C to HDMI adapter + Quick connect keychain compatible + 4K / 30Hz compatible USB + Type-C video converter

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (cm)0.33
ColorBlack
Connector ShapeHDMI [19 pin] female - USB Type-C (video transmission) male
Conversion TypeFemale - Male
Female MountingHDMI [19 pin]
Height (mm)14
Humidity (% RH)5~90
Length (mm)32
Male MountingUSB Type-C (video transmission)
Mass (g)17
Operating Temperature (°C)0~70
Product Width (mm)48
Storage Temperature (°C)-10~70
Supported Resolution3840x2160(4K)@30Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C video converter 4K / 30Hz compatible Flex cable with integrated main unit Mac & Windows compatible. USB-C to HDMI portable adapter. Connect your laptop or other device with a USB 3.1 Type-C port to a 4K compatible HDMI monitor / display. A removable keychain ring that can be easily attached to a laptop or projector bag, making it an easy-to-carry adapter. <Ideal for carrying> The lightweight USB-C video converter is designed to be easy to carry on the move. It's small in size, fits in your pocket, and can be attached to a carry case with a keychain, making it ideal for BYOD (Bring Your Own Device) in the office and users who often connect to HDMI devices on the go. Ideal for the following applications. (1) High resolution presentation in the office or on the go, (2) Connect your smartphone or tablet to an HDMI monitor, (3) Shared desk environment. <Preventing loss with a key chain> The display adapter with a key chain can be attached to the carry case so that it will not be lost, and can always be fixed in the same place as the device. The removable keychain can be removed and customized as needed. The foldable flex cable (1.3 inches) integrated with the adapter makes it even more compact. <Plug and Play Connection> The general purpose video adapter that can be used with various USB Type-C devices for Mac and Windows is also compatible with Thunderbolt 3. It supports plug and play that does not require software or driver installation. StarTech.com offers a 3-year warranty and free lifetime technical support for this product.
Feature
USB Type-C video converter 4K / 30Hz compatible Flex cable with integrated main unit Mac & Windows compatible. USB-C to HDMI portable adapter. Connect your laptop or other device with a USB 3.1 Type-C port to a 4K compatible HDMI monitor / display. A removable keychain ring that can be easily attached to a laptop or projector bag, making it an easy-to-carry adapter. <Ideal for carrying> The lightweight USB-C video converter is designed to be easy to carry on the move. It's small in size, fits in your pocket, and can be attached to a carry case with a keychain, making it ideal for BYOD (Bring Your Own Device) in the office and users who often connect to HDMI devices on the go. Ideal for the following applications. (1) High resolution presentation in the office or on the go, (2) Connect your smartphone or tablet to an HDMI monitor, (3) Shared desk environment. <Preventing loss with a key chain> The display adapter with a key chain can be attached to the carry case so that it will not be lost, and can always be fixed in the same place as the device. The removable keychain can be removed and customized as needed. The foldable flex cable (1.3 inches) integrated with the adapter makes it even more compact. <Plug and Play Connection> The general purpose video adapter that can be used with various USB Type-C devices for Mac and Windows is also compatible with Thunderbolt 3. It supports plug and play that does not require software or driver installation. StarTech.com offers a 3-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan