Buffalo Portable SSD for USB 3.0, Black, with IC card unlocking, MIL-SPEC shockproof body, weatherproof and dustproof, and hardware encryption

Sebelum PPN:
Rp7.099.900 - Rp8.099.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)90x141x21
Included AccessoriesUSB cable (18 cm), USB extension cable (50 cm), IC card, instruction manual *Utility is stored in the product and distributed as a download Backup Utility, Virus Buster Trial Version, Final Data Trial Version
Mass of Main Unit (g)About 240
Operating EnvironmentTemperature: 5-35°C Humidity: 20-80%
Power SupplyUSB bus power
Suitable PCUSB section: Windows PC with USB3.0/2.0 port Mac with USB3.0/2.0 port (Intel processor only) Windows PC with Buffalo USB interface board Please use the extension interface made by the manufacturer.
USB typeInterface: 3.0/2.0 Number of terminals: 1 Terminal shape: USB Micro B
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Security using IC cards. Log in to Windows with an IC card. Achieve high speeds with an SSD. Reliable weather and dustproof design. Automatic encryption securely protects important data. Turbo PC EX2 offers up to 20% more storage capacity. Buffalo SSDs offer increased capacity and speed for a truly comfortable experience. Refined design.
Feature
Security using IC cards. Log in to Windows with an IC card. Achieve high speeds with an SSD. Reliable weather and dustproof design. Automatic encryption securely protects important data. Turbo PC EX2 offers up to 20% more storage capacity. Buffalo SSDs offer increased capacity and speed for a truly comfortable experience. Refined design.

Ulasan Produk

Tidak ada ulasan