Transcend Portable HDD Shockproof USB3.1 Gen1 StoreJet H3

Sebelum PPN:
Rp14.999.900
Spesifikasi
Capacity (TB)4
Dimensions (mm)131.8x80.8x24.5(5.19\"x3.18\"x0.96\")
Hardware EncryptionCorrespondence
InterfaceUSB 3.1 Gen 1
Mass (g)298(10.51oz)
OSMicrosoft Windows 7 or later, macOS 10.10 or later
Operating Temperature (°C)5(41°F)~55(131°F)
Power Supplypass power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recording Media2.5 inch HDD
USB typeMicro USB-USB Type A
Various certificationsCE/FCC/BSMI/KC/RCM/EAC/UKCA
Voltage Rating (V)5
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a portable HDD that is particular about durability. Heavy-duty non-slip rubber makes it easy to carry and comes in stylish navy blue and purple color options. The three-phase construction provides impact resistance equivalent to the MIL-STD-810G standard adopted by the US military. Protect your data with a silicone rubber cover, suspension damper and hard case. It uses a USB Type-A connector that can be connected to many devices, and its durability has been confirmed through a 10,000-times insertion/removal test. StoreJet 25H3 adopts USB 3.1 Gen 1 interface, which provides high speed data transfer up to 5Gbps. With a storage capacity of up to 4TB, it's convenient to store and carry high-quality images, videos, and many documents. There is a convenient one-touch auto-backup button. Data backup is easy with Transcend Elite software. *Requires configuration using Transcend Elite software. Transcend storage devices offer disk lock and security features. Protect your data by protecting the entire drive and stored files with Transcend Elite software. Transcend Elite is data management software compatible with macOS, Windows OS and Android systems. Available as a desktop and mobile app, it can be downloaded for free from the Transcend website or Google Play Store. In addition to backup and restore, it features data encryption, cloud backup, and disk lock. A recovery tool, RecoverRx, is also available to recover deleted photos, documents, music and video files from storage devices.
*Because the calculation method is different from the PC OS, the actual capacity and the capacity indicated on the package may not match. *Transcend Elite software is required to use the one-touch automatic backup and AES encryption functions.
Warning
*Because the calculation method is different from the PC OS, the actual capacity and the capacity indicated on the package may not match. *Transcend Elite software is required to use the one-touch automatic backup and AES encryption functions.
Feature
It is a portable HDD that is particular about durability. Heavy-duty non-slip rubber makes it easy to carry and comes in stylish navy blue and purple color options. The three-phase construction provides impact resistance equivalent to the MIL-STD-810G standard adopted by the US military. Protect your data with a silicone rubber cover, suspension damper and hard case. It uses a USB Type-A connector that can be connected to many devices, and its durability has been confirmed through a 10,000-times insertion/removal test. StoreJet 25H3 adopts USB 3.1 Gen 1 interface, which provides high speed data transfer up to 5Gbps. With a storage capacity of up to 4TB, it's convenient to store and carry high-quality images, videos, and many documents. There is a convenient one-touch auto-backup button. Data backup is easy with Transcend Elite software. *Requires configuration using Transcend Elite software. Transcend storage devices offer disk lock and security features. Protect your data by protecting the entire drive and stored files with Transcend Elite software. Transcend Elite is data management software compatible with macOS, Windows OS and Android systems. Available as a desktop and mobile app, it can be downloaded for free from the Transcend website or Google Play Store. In addition to backup and restore, it features data encryption, cloud backup, and disk lock. A recovery tool, RecoverRx, is also available to recover deleted photos, documents, music and video files from storage devices.

Ulasan Produk

Tidak ada ulasan