Transcend Portable HDD Shockproof USB3.1 Gen1 StoreJet 25M3

Sebelum PPN:
Rp14.999.900
Spesifikasi
Capacity (TB)4
ColorIron Gray
InterfaceConnection: USB 3.1 Gen 1 (USB 5Gbps)
Mass (g)294 (10.37 oz)
Operating Temperature (°C)Environment: 5 (41°F) to 55 (131°F)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size (mm)129.5 x 80.8 x 24.1 (5.10\" x 3.18\" x 0.95\")
StorageMedia: 2.5 inch HDD
USB typeUSB Type C - USB Type A/USB Type C - USB Type C
Voltage Rating (V)5
Warranty Period3 year warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's StoreJet 25M3C portable hard drive features a USB 3.1 Gen 1 interface and a USB Type-C port, and comes with both a USB Type-C cable and a Type-C to Type-A cable.
Excellent shock resistance protects your data.
Feature
Transcend's StoreJet 25M3C portable hard drive features a USB 3.1 Gen 1 interface and a USB Type-C port, and comes with both a USB Type-C cable and a Type-C to Type-A cable.
Excellent shock resistance protects your data.

Ulasan Produk

Tidak ada ulasan