Ainex Portable Gaming PC Docking Station

Sebelum PPN:
Rp759.900
Spesifikasi
Applicable Standard1x USB 3.2 Gen 1 (backwards compatible with USB 3.1 Gen 1/3.0/2.0/1.1)
Cable Length (cm)20
ColorBlack
Conform to[USB PD (Power Delivery)] Supports up to 100W
Correspondence to Ethernet1000BASE-T (compatible with 10/100/1000BASE-T)
Data Packet RateUp to 5Gbps (theoretical value)
Dimensions, Width W x Depth D x Height H (mm)137x72x43
Maximum Resolution3840x2160/60Hz
Power Supply MethodBus powered/Self-powered (when powered from PD port)
Specification[LAN side] RJ-45 female x 1, [PD port side] USB Type-C female x 1, [Device side] USB 3.2 Gen 1 x 1 Standard-A female x 3, [Host side] USB Type-C 3.2 Gen 1 x 1 male, [Video output side] HDMI female (Type A 19-pin) x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multi-functional docking station for portable gaming PCs, equipped with various ports.
It uses a long 20cm USB Type-C cable, making it compatible with most commercially available portable gaming PCs.
It supports HDMI output up to 4K/60Hz, allowing you to enjoy smooth images on your TV or display.
It supports Gigabit Ethernet, allowing you to enjoy high-speed communication for games and videos comfortably.
Supports PD100W, allowing your PC to operate stably even under heavy load.
It has three USB Type-A ports, allowing you to connect a keyboard, mouse, controller, external hard drive, etc.
Supports USB 5Gbps. Achieves high-speed data transfers of 5Gbps in a USB 3.2 Gen 1x1 compatible environment (theoretical value).
The USB Type-C connector on the host side is designed to be easy to remove, reducing the risk of damaging the PC when removing it.
The base is raised above the bottom, allowing for good ventilation and efficient heat dissipation.
The non-slip bottom ensures stable installation.
Feature
This is a multi-functional docking station for portable gaming PCs, equipped with various ports.
It uses a long 20cm USB Type-C cable, making it compatible with most commercially available portable gaming PCs.
It supports HDMI output up to 4K/60Hz, allowing you to enjoy smooth images on your TV or display.
It supports Gigabit Ethernet, allowing you to enjoy high-speed communication for games and videos comfortably.
Supports PD100W, allowing your PC to operate stably even under heavy load.
It has three USB Type-A ports, allowing you to connect a keyboard, mouse, controller, external hard drive, etc.
Supports USB 5Gbps. Achieves high-speed data transfers of 5Gbps in a USB 3.2 Gen 1x1 compatible environment (theoretical value).
The USB Type-C connector on the host side is designed to be easy to remove, reducing the risk of damaging the PC when removing it.
The base is raised above the bottom, allowing for good ventilation and efficient heat dissipation.
The non-slip bottom ensures stable installation.

Ulasan Produk

Tidak ada ulasan