Buffalo Portable External SSD, USB 3.2 Gen 2, Compact, Supports TV Recording

Sebelum PPN:
Rp2.899.900 - Rp7.699.900
Spesifikasi
InterfaceUSB 3.2(Gen 2)/3.2(Gen 1)/3.1(Gen 2)/3.1(Gen 1)/3.0/2.0
Mass of Main Unit (g)4.5
Number of terminals1
Operating Humidity (%)10~85
Operating Temperature (°C)5~35
Power SupplyUSB bus power
SecuritySecureLock Mobile2 (Encryption: AES 256bit software method)
Terminal ShapeType-A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight! Buffalo's smallest SSD yet. Connects smartly to your PC, gaming device, or TV for exceptionally fast transfer speeds. Shock-resistant for even the most demanding drops. Speeds up file transfers on Windows PCs. Instant notification if an error is detected! Eligible for Buffalo's official data recovery service.
Feature
Compact and lightweight! Buffalo's smallest SSD yet. Connects smartly to your PC, gaming device, or TV for exceptionally fast transfer speeds. Shock-resistant for even the most demanding drops. Speeds up file transfers on Windows PCs. Instant notification if an error is detected! Eligible for Buffalo's official data recovery service.

Ulasan Produk

Tidak ada ulasan