Buffalo Portable External SSD, USB 3.2 Gen 2 Compatible, Ultra-High Speed Model, Shockproof, Dustproof, and Water-Resistant, Type-C Compatible, with Type-A Connector
Sebelum PPN:
Rp5.499.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Included Accessories | USB cable (C to C, 30 cm), USB conversion adapter (C to A), instruction manual (warranty) |
| Interface | USB 3.2(Gen 2)/3.2(Gen 1)/3.1(Gen 2)/3.1(Gen 1)/3.0/2.0 |
| Mass of Main Unit (g) | About 79 |
| Operating Humidity (%) | 10~85 |
| Operating Temperature (°C) | 5~35 |
| Power Supply | USB bus power |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Terminal Shape | USB Type-C |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Back up large amounts of data in a short time with CopyBooster, which speeds up file copying. High-speed data transfer with a maximum read speed of 1050MB/s and a maximum write speed of 1000MB/s. IP55 (dustproof and water-resistant) for safe outdoor use. Includes USB Type-A and USB Type-C cables. Includes a strap hole for easy portability. Supports the "Mimamori Aizu" (Watch Signal) failure prediction service.
Feature
Back up large amounts of data in a short time with CopyBooster, which speeds up file copying. High-speed data transfer with a maximum read speed of 1050MB/s and a maximum write speed of 1000MB/s. IP55 (dustproof and water-resistant) for safe outdoor use. Includes USB Type-A and USB Type-C cables. Includes a strap hole for easy portability. Supports the "Mimamori Aizu" (Watch Signal) failure prediction service.Ulasan Produk
Tidak ada ulasan




















































































































































