Buffalo Portable External SSD, USB 3.2 Gen 2 Compatible, Stick Type, TV Recording Compatible, Type-C Connector

Sebelum PPN:
Rp2.299.900 - Rp6.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)23 x 11 x 68.2 (excluding protrusions)
ColorBlack
Included AccessoriesUSB Type A-C conversion adapter, instruction manual (warranty card), utility are distributed by download (DiskFormatter2, SecureLock Mobile2, data erasure utility) (warranty card is described in the instruction manual)
InterfaceUSB 3.2(Gen 2)/3.2(Gen 1)/3.1(Gen 2)/3.1(Gen 1)/3.0/2.0
Mass of Main Unit (g)About 17
Number of terminals1
Operating Humidity (%)10~85
Operating Temperature Range (°C)5~35
Power SupplyUSB bus power
SecuritySecureLock Mobile2 (Encryption: AES 256bit software method)
Terminal ShapeType-A
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Includes a Type-C connector! Compatible with USB 3.2 (Gen 2) for read speeds of 600MB/s and write speeds of 500MB/s. The capless slide-out design prevents the cap from getting lost and damages the USB connector. Includes a strap hole for easy portability. Plugs directly into PS4/PS5 for easy speed increases! Plugs directly into a TV for easy recording!
Feature
Includes a Type-C connector! Compatible with USB 3.2 (Gen 2) for read speeds of 600MB/s and write speeds of 500MB/s. The capless slide-out design prevents the cap from getting lost and damages the USB connector. Includes a strap hole for easy portability. Plugs directly into PS4/PS5 for easy speed increases! Plugs directly into a TV for easy recording!

Ulasan Produk

Tidak ada ulasan