Sebelum PPN:
Rp2.299.900 - Rp9.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | 75x11.5x117 |
|---|---|
| Color | Black |
| Included Accessories | USB cable (A to Micro-B, 50cm), instruction manual (warranty) (Can be used with USB 3.2 (Gen 1) /3.1 (Gen 1) /3.0/2.0.) |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass of Main Unit (g) | 110 (excluding cable) |
| Number of terminals | 1 |
| Operating Humidity (%) | 10~85 |
| Operating Temperature Range (°C) | 5~35 |
| Power Supply | USB bus power |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Terminal Shape | Micro-B |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with "Data Erasing Utility," software that erases SSD data and blocks information leaks. Compatible with USB 3.2 (Gen 1) for easy data access. Includes a "PlayStation Easy Connection Manual" compatible with PlayStation 5 and PlayStation 4. Compatible with the OS boot function of "Smart Twins Boot Edition," a backup software for Windows 10. New connector shape reduces the risk of USB connector failure and makes it easier to insert (utility model patent pending). Shock-resistant, compliant with US MIL-STD standards. Secure and easy encryption with "SecureLock Mobile2."
Feature
Compatible with "Data Erasing Utility," software that erases SSD data and blocks information leaks. Compatible with USB 3.2 (Gen 1) for easy data access. Includes a "PlayStation Easy Connection Manual" compatible with PlayStation 5 and PlayStation 4. Compatible with the OS boot function of "Smart Twins Boot Edition," a backup software for Windows 10. New connector shape reduces the risk of USB connector failure and makes it easier to insert (utility model patent pending). Shock-resistant, compliant with US MIL-STD standards. Secure and easy encryption with "SecureLock Mobile2."Ulasan Produk
Tidak ada ulasan




















































































































































