ZOJIRUSHI Mahoubin porridge maker

Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorWhite
Mass (kg)1
Outer Dimensions, Width W x Depth D x Height H (mm)200x210x185
Power Consumption (W)300
SpecificationWhole porridge tea bowl about 2-5 cups

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Let's start a healthy diet!
Full of healthy menus! Comes with a special course that includes "rice porridge'', "brown rice gayu'', "tofu'', and "yoghurt''. Even brown rice that is difficult to cook will be cooked soft and fluffy to the core.
12-hour "Digital Timer" allows you to reserve the time until the rice is cooked in 1-hour increments from 3 to 12 hours, depending on the time you want to eat.
Keeps hot and delicious for 1 hour
"Kindness scale" that shows water level at a glance
Feature
Let's start a healthy diet!
Full of healthy menus! Comes with a special course that includes "rice porridge'', "brown rice gayu'', "tofu'', and "yoghurt''. Even brown rice that is difficult to cook will be cooked soft and fluffy to the core.
12-hour "Digital Timer" allows you to reserve the time until the rice is cooked in 1-hour increments from 3 to 12 hours, depending on the time you want to eat.
Keeps hot and delicious for 1 hour
"Kindness scale" that shows water level at a glance

Ulasan Produk

Tidak ada ulasan