StarTech.com Pole mount type LCD monitor arm Clamp type/grommet type VESA standard 34 inch display compatible 2 port USB hub mounted Cable can be stored

Sebelum PPN:
Rp4.499.900
Spesifikasi
Allowable Load (kg)8
Applicable Inch SizeUp to 34
Arm movement directionVertical / horizontal
ColorBlack
LCD monitor1
TypeDesk mounting
Type of SignGrommet Clamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Desk mount premium monitor arm. Raise the screen onto your desk to save space.
<Flexible monitor arm> This single monitor arm supports VESA standard monitors (75x75, 100x100) up to 34 inches.
<Smart design and stability> The aluminum VESA standard compliant arm supports loading up to 8 kg and firmly supports the display. It has a built-in USB 3.0 port that is convenient for connecting to a computer. The arm part has a wide range of motion and can be extended up to 514 mm. The monitor holder can be moved sideways to adjust the screen without any effort. The articulated design makes it easy to adjust to the optimal view angle. The left / right angle change and the up / down tilt can be adjusted in the range of +/- 90 degrees. The rotation of the display also supports +/- 90 degrees, and the vertical and horizontal directions of the screen can be changed.
<Height adjustment function> The monitor arm can be moved up and down up to 620 mm along the column to adjust it to a comfortable height.
<Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
Desk mount premium monitor arm. Raise the screen onto your desk to save space.
<Flexible monitor arm> This single monitor arm supports VESA standard monitors (75x75, 100x100) up to 34 inches.
<Smart design and stability> The aluminum VESA standard compliant arm supports loading up to 8 kg and firmly supports the display. It has a built-in USB 3.0 port that is convenient for connecting to a computer. The arm part has a wide range of motion and can be extended up to 514 mm. The monitor holder can be moved sideways to adjust the screen without any effort. The articulated design makes it easy to adjust to the optimal view angle. The left / right angle change and the up / down tilt can be adjusted in the range of +/- 90 degrees. The rotation of the display also supports +/- 90 degrees, and the vertical and horizontal directions of the screen can be changed.
<Height adjustment function> The monitor arm can be moved up and down up to 620 mm along the column to adjust it to a comfortable height.
<Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan