Nakabayashi Personal shredder straight cut

Sebelum PPN:
Rp959.900
Spesifikasi
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)308x130(147)x371 *() includes anti-fall stand
Dust box capacity (L)About 10
Mass of Main Unit (kg)1.6
Maximum Paper Width for Shredding220mm
Maximum Sheets of ShreddingPaper/5 sheets (A4 high-quality paper 64g/m <sup>2</sup> ) *Postcard/1 sheet (up to 0.2 mm thick)
Operation Sound (dB)Approx. 75 (at no load)
Power Cable (m)About 1.5
Rated Usage Time (minute)Approximately 2 (Pause time: Approximately 40)
Shred shapeStraight cut
Shredding Size (mm)Width: 8
Standby Power (W)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim design allows for automatic shredding with just a compact switch operation

*<Precautions for use>
Please be sure to read the instruction manual. Keep children away from this machine. Please use the machine for shredding less than the maximum number of sheets.
Warning
*<Precautions for use>
Please be sure to read the instruction manual. Keep children away from this machine. Please use the machine for shredding less than the maximum number of sheets.
Feature
Slim design allows for automatic shredding with just a compact switch operation

Ulasan Produk

Tidak ada ulasan