Nakabayashi Personal Shredder Noiseless Slim/Light Gray

Sebelum PPN:
Rp3.699.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)162x340x328
Dimensions, Width W x Depth D x Height H (mm)162x340x328
Dust box capacity (L)Approximately 8 (Approximately 110 sheets of A4 copy paper/when shredded)
FunctionAuto reverse (auto reverse) function, auto start & stop, forward/reverse rotation function, dust box switch, safe design inlet, motor overheat prevention function
Mass (kg)5.5
Maximum Sheets of ShreddingPaper/3 sheets (A4 fine paper 64 g/m <sup>2</sup> ), postcard/1 sheet (up to 0.2 mm thick), CD/card/1 sheet
Operation Sound (dB)About 50/no load
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power Consumption (W)100(50/60Hz)
Rated Usage Time (minute)About 5 (rest time: about 60 minutes)
Rated Voltage (V)AC100(50/60Hz)
Reverse Feeding FunctionYes
Shred shapeMicro cut
Shredable MaterialPaper, CD, card
Shredding Size (mm)About 2 x 12
Standby Power (W)1.5
Width of Inlet (mm)Paper/223, CD/121

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-quiet specification that cuts off jarring motor sounds High security type that can be finely carved with peace of mind even if privacy leaks
Feature
Ultra-quiet specification that cuts off jarring motor sounds High security type that can be finely carved with peace of mind even if privacy leaks

Ulasan Produk

Tidak ada ulasan