Nakabayashi Personal Shredder Noiseless Slim

Sebelum PPN:
Rp3.499.900
Spesifikasi
ColorBlack
Dimensions (Width x Depth x Height) (mm)162x340x328
Dimensions, Width W x Depth D x Height H (mm)162x340x328
Dust box capacity (L)[Paper] 8 (A4 copy paper: 75 sheets/5 sheets when shredded), [Separation case] 1
Mass of Main Unit (kg)5.3
Maximum Paper Width for Shredding[Paper] 223mm [CD] 121mm
Maximum Sheets of ShreddingPaper / 5 sheets (A4 high-quality paper 64g/m <sup>2</sup> ) * Postcard / 1 sheet (up to 0.2 mm thick), CD / card / 1 sheet
Operation Sound (dB)Approximately 50 (no load)
Power Cable (m)About 1.2
Rated Usage Time (minute)Approximately 5 (pause time: approximately 60)
Shredding Size (mm)About 4 x 25
Standby Power (W)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-quiet cross-cut type that cuts out harsh motor noise. Comes with an auto-reverse function after overload detection.
Feature
Ultra-quiet cross-cut type that cuts out harsh motor noise. Comes with an auto-reverse function after overload detection.

Ulasan Produk

Tidak ada ulasan