Nakabayashi Personal Shredder Noiseless Micro/White

Sebelum PPN:
Rp8.899.900
Spesifikasi
ColorWhite
Dimensions (Width x Depth x Height) (mm)350x255x560
Dimensions, Width W x Depth D x Height H (mm)350x255x560
Dust box capacity (L)Approx. 22 (Approximately 455 sheets of A4 copy paper/when shredded)
FunctionAuto reverse (auto reverse) function, auto start & stop, forward/reverse rotation function, dust box switch, safe design inlet, motor overheat prevention function
Mass (kg)11
Maximum Sheets of ShreddingPaper/6 sheets (A4 fine paper 64 g/m <sup>2</sup> ), CD/1 sheet
Operation Sound (dB)About 48/no load
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power Consumption (W)200.230(50/60Hz)
Rated Usage Time (minute)About 15 (rest time: about 60 minutes)
Rated Voltage (V)AC100(50/60Hz)
Reverse Feeding FunctionYes
Shred shapePaper/micro cut, CD/5 division
Shredable MaterialPaper, CD
Shredding Size (mm)About 2 x 12
Standby Power (W)1.5
Width of Inlet (mm)Paper/222, CD/121

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-quiet specification that cuts off jarring motor noise It does not support cutting of micro-cut high security type cards that can be finely chopped. When shredding continuously, be sure to use less than the rated number of shreds.
Feature
Ultra-quiet specification that cuts off jarring motor noise It does not support cutting of micro-cut high security type cards that can be finely chopped. When shredding continuously, be sure to use less than the rated number of shreds.

Ulasan Produk

Tidak ada ulasan