Nakabayashi Personal Shredder Noiseless Cross/White

Sebelum PPN:
Rp8.899.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)350x255x560
Dimensions, Width W x Depth D x Height H (mm)350x255x560
Dust box capacity (L)Approx. 22 (Approximately 330 sheets of A4 copy paper/10 when shredded)
FunctionAuto reverse (auto reverse) function, auto start & stop, forward/reverse rotation function, dust box switch, safe design inlet, motor overheat prevention function
Mass (kg)11.5
Maximum Sheets of ShreddingPaper/10 sheets (A4 fine paper 64 g/m <sup>2</sup> ), CD/1 sheet
Operation Sound (dB)About 48/no load
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power Consumption (W)190.220(50/60Hz)
Rated Usage Time (minute)About 15 (rest time: about 60 minutes)
Rated Voltage (V)AC100(50/60Hz)
Reverse Feeding FunctionYes
Shred shapePaper/cross-cut, CD/5 division
Shredable MaterialPaper, CD
Shredding Size (mm)Paper/Approx. 4 x 35
Standby Power (W)1.5
Width of Inlet (mm)Paper/222, CD/121

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-quiet specification that cuts off jarring motor noise It does not support cutting of cross-cut type cards that can shorten the work time by shredding 10 sheets continuously. When shredding continuously, be sure to use less than the rated number of shreds.
Feature
Ultra-quiet specification that cuts off jarring motor noise It does not support cutting of cross-cut type cards that can shorten the work time by shredding 10 sheets continuously. When shredding continuously, be sure to use less than the rated number of shreds.

Ulasan Produk

Tidak ada ulasan