Nakabayashi Personal Shredder Dustless Micro/White

Sebelum PPN:
Rp13.999.900
Spesifikasi
ColorWhite
Dust box capacity (L)Capacity for shredded waste: Approx. 30 (approx. 750 sheets of A4 copy paper when shredded at 10 sheets) *Actual capacity is approx. 42 liters
Included AccessoriesWire clip (1), garbage bags (3)
Main Unit Dimensions, Width W x Depth D x Height H (mm)385x290x669
Mass of Main Unit (kg)14.1
Maximum Sheets of Shredding12 sheets (A4 high-quality paper <sup>64gm2</sup> ) *Postcard/1 sheet (up to 0.2mm thick)
Operation Sound (dB)Approximately 58/at no load
Power Cable (m)About 1.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power Consumption220.260W(50.60Hz)
Rated Usage Time (minute)Approximately 20 minutes (rest time approximately 60 minutes)
Shred shapeMicro cut
Shredding Size (mm)About 2 x 10
Standby Power (W)0.8
Warranty Period1 year
Width of Inlet (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The newly developed door-linked opening and closing discharge outlet minimizes the scattering of shredded waste and paper dust.
A high-security type with micro-cut that can be finely chopped.
Quiet design that reduces annoying motor noise.
It has an auto-reverse function that automatically reverses when it detects that it cannot shred enough sheets.
Equipped with an auto-cleaning function to prevent paper jams in the shredding section.
<Precautions for use>
Please install the shredded waste bag correctly as per the instruction manual.
Do not use the machine without a garbage bag attached. Also, after shredding, do not close the door without a garbage bag attached. When the door is closed, the discharge port remains open, and shredded waste may spill out.
Do not close the door too hard as wind pressure may cause shredded waste to fly out of the feed opening.
Please use commercially available 45 liter garbage bags (transparent bags with a thickness of 0.02 mm or more are recommended).
Feature
The newly developed door-linked opening and closing discharge outlet minimizes the scattering of shredded waste and paper dust.
A high-security type with micro-cut that can be finely chopped.
Quiet design that reduces annoying motor noise.
It has an auto-reverse function that automatically reverses when it detects that it cannot shred enough sheets.
Equipped with an auto-cleaning function to prevent paper jams in the shredding section.
<Precautions for use>
Please install the shredded waste bag correctly as per the instruction manual.
Do not use the machine without a garbage bag attached. Also, after shredding, do not close the door without a garbage bag attached. When the door is closed, the discharge port remains open, and shredded waste may spill out.
Do not close the door too hard as wind pressure may cause shredded waste to fly out of the feed opening.
Please use commercially available 45 liter garbage bags (transparent bags with a thickness of 0.02 mm or more are recommended).

Ulasan Produk

Tidak ada ulasan