Nakabayashi Personal Shredder Desktop/Light Gray

Sebelum PPN:
Rp1.699.900
Spesifikasi
ColorLight gray
Dust box capacity (L)Paper: Approx. 3.6 (A4 copy paper: Approx. 26 sheets/2 sheets shredded), Discs/Cards: Approx. 0.6
Main Unit Dimensions, Width W x Depth D x Height H (mm)300x144x201
Mass of Main Unit (kg)2.9
Maximum Sheets of ShreddingPaper: 2 sheets (A4 high-quality paper 64g/m <sup>2</sup> ) *Postcard: 1 sheet (up to 0.2mm thick), Disc/Card: 1 sheet
Operation Sound (dB)Approx. 60 (with no load)
Power Cable (m)About 1.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power Consumption22W(50/60Hz)
Rated Usage Time (minute)About 5 (pause time about 30 minutes)
Shred shapePaper/crosscut, disc/3-section, card/2-3-section
Shredding Size (mm)About 3 x 18
Standby Power (W)0
Warranty Period6 months
Width of Inlet (mm)Paper/220, Disc/Card/122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pull-out dustbin makes it easy to dispose of shredded waste.
The 3x18mm cross cut ensures privacy.
A4 size paper can be shredded without folding.
Feature
The pull-out dustbin makes it easy to dispose of shredded waste.
The 3x18mm cross cut ensures privacy.
A4 size paper can be shredded without folding.

Ulasan Produk

Tidak ada ulasan