Nakabayashi Personal Shredder Desktop/Light Gray

Sebelum PPN:
Rp1.199.900
Spesifikasi
Capacity (L)Dust Box: 2.1 (approximately 40 sheets of A5 copy paper/2 sheets shredded)
Dimensions, Width W x Depth D x Height H (mm)236x136x172
Mass of Main Unit (kg)2
Maximum Sheets of ShreddingTwo A5 sheets, one A4 folded in half (high-quality paper 64g/m <sup>2</sup> ) *One postcard (up to 0.2mm thick)
Operation Sound (dB)Approx. 64 (at no load)
Power Cable (m)Approx. 1.8 (AC adapter cord length)
Rated Power Consumption (W)25(50/60Hz)
Rated Voltage (V)AC100V(50/60Hz)
Rated timeApproximately 3 minutes (break time approximately 40 minutes)
Shred shapeMicro cut
Shredding Size (mm)2x10
Standby Power (W)0.6
Width of Inlet (mm)156

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pull-out dustbin makes it easy to dispose of shredded waste.
The 2x10mm micro cut ensures privacy.
It is ideal for processing invoices and documents with lots of small text.
Dedicated AC adapter included
<Precautions for use>
Do not use any AC adapter other than the one provided.
Feature
The pull-out dustbin makes it easy to dispose of shredded waste.
The 2x10mm micro cut ensures privacy.
It is ideal for processing invoices and documents with lots of small text.
Dedicated AC adapter included
<Precautions for use>
Do not use any AC adapter other than the one provided.

Ulasan Produk

Tidak ada ulasan