Nakabayashi Personal Shredder Desktop/Light Gray

Sebelum PPN:
Rp2.299.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)300x145x22
Dimensions, Width W x Depth D x Height H (mm)300x145x22
Dust box capacity (L)Approx. 4 (Approximately 56 sheets of A4 copy paper/when shredded)
FunctionAuto start & stop, forward/reverse rotation function, dust box switch, safe design inlet, motor overheat prevention function
Mass (kg)4
Maximum Sheets of ShreddingPaper / 2 sheets (A4 high-quality paper 64g / m <sup>2),</sup> CD . card / single
Operation Sound (dB)About 55/no load
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power Consumption (W)65(50/60Hz)
Rated Usage Time (minute)About 5 (rest time: about 60 minutes)
Rated Voltage (V)AC100(50/60Hz)
Reverse Feeding FunctionYes
Shred shapeMicro cut
Shredable MaterialPaper, CD, card
Shredding Size (mm)About 2 x 12
Standby Power (W)0.9
Width of Inlet (mm)Paper/223, CD/121

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet specifications that do not bother the motor noise. Privacy leakage is also safe with this. High security type postcards that can be finely chopped cannot be shredded.
Feature
Quiet specifications that do not bother the motor noise. Privacy leakage is also safe with this. High security type postcards that can be finely chopped cannot be shredded.

Ulasan Produk

Tidak ada ulasan