Nakabayashi Personal shredder 702W

Sebelum PPN:
Rp2.799.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)355x159x391
Dust box capacity (L)Paper / approx. 10 CD / card / approx.0.5
Frequency (Hz)50/60
FunctionAuto start & stop switch, dust box switch, reverse switch, forward switch, auto cut (overheat prevention function)
Main Unit Dimensions, Width W x Depth D x Height H (mm)355x159x391
Mass of Main Unit (kg)About 6.1
Maximum Sheets of Shredding7 sheets of paper (A4 size), 1 CD/card, 1 postcard (approx. 0.2 mm)
Operation Sound (dB)Approx. 67 (with no load)
Power Cable (m)About 1.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Usage Time (minute)Approx. 3 (pause time 30 minutes)
Rated Voltage (V)100
Shred shapePaper / cross cut, CD / 5 split cut
Shredable MaterialCD / DVD, card
Shredding Size (mm)4x30
Thickness of Inlet (mm)About 3.1
Width of Inlet (mm)Paper / 219, CD / Card / 121

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim type that fits in the gap, shreds 7 A4 sheets at once! Divides CDs and DVDs into 5 parts! Electric type for easy use! Drawer type for easy disposal of trash!
Feature
Slim type that fits in the gap, shreds 7 A4 sheets at once! Divides CDs and DVDs into 5 parts! Electric type for easy use! Drawer type for easy disposal of trash!

Ulasan Produk

Tidak ada ulasan