Nakabayashi Personal Shredder / Black

Sebelum PPN:
Rp6.699.900
Spesifikasi
ColorBlack
Dust box capacity (L)Approximately 22 (approximately 520 sheets of A4 copy paper when shredding 9 sheets)
Main Unit Dimensions, Width W x Depth D x Height H (mm)350x255x560
Mass of Main Unit (kg)12
Maximum Sheets of ShreddingPaper/9 sheets (A4 high-quality paper 64gm <sup>2</sup> )
Operation Sound (dB)About 55/no load
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power Consumption290.330W(50.60Hz)
Rated Usage Time (minute)Approximately 10 minutes (30 minute break)
Shred shapePaper/Microcut
Shredding Size (mm)Paper/approx. 2 x 12, CD/5 sections
Standby Power (W)1.7
Warranty Period6 months
Width of Inlet (mm)Paper/223, CD/121

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quiet design that doesn't make harsh noises. 10 minutes of continuous use for plenty of shredding.
Feature
Quiet design that doesn't make harsh noises. 10 minutes of continuous use for plenty of shredding.

Ulasan Produk

Tidak ada ulasan