Spesifikasi
| Dimensions (Width x Depth x Height) (mm) | 174x380x400 |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 174x380x400 |
| Dust box capacity (L) | Approximately 10 (Approximately 150 sheets of A4 copy paper/when shredded) |
| Function | Auto start & stop, forward/reverse rotation function, dust box switch, safe design inlet |
| Mass (kg) | 6.8 |
| Maximum Sheets of Shredding | 5 sheets (A4 fine paper 64 g/m <sup>2</sup> ), CD/card/1 sheet |
| Operation Sound (dB) | About 60/no load |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Power Consumption (W) | 125(50/60Hz) |
| Rated Usage Time (minute) | About 5 |
| Rated Voltage (V) | AC100(50/60Hz) |
| Reverse Feeding Function | Yes |
| Shred shape | Micro cut |
| Shredable Material | Paper, CD, card |
| Shredding Size (mm) | Approximately 2 x 10, CD/5 division, card/3-5 division |
| Standby Power (W) | 1.5 |
| Width of Inlet (mm) | Paper/220, CD/123 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Drawer type dust box with slim design Quiet design that does not make annoying noise
Feature
Drawer type dust box with slim design Quiet design that does not make annoying noiseUlasan Produk
Tidak ada ulasan




















































































































































