Nakabayashi Personal shredder

Sebelum PPN:
Rp819.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)168x60x78
Included AccessoriesDedicated AC adapter (batteries are not included)
Main Unit Dimensions, Width W x Depth D x Height H (mm)168x60x78
Mass (g)About 430
Maximum Paper Width for ShreddingA6
Maximum Sheets of Shredding1
Operation Sound (dB)About 60
Power SupplyExclusive AC adapter or AA alkaline battery x 6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Usage Time (minute)About 3
Rated Voltage (V)AC100.50/60Hz
Reverse Feeding FunctionYes
Shred shapeStraight cut
Shredding Size (mm)About 5 width
Width of Inlet (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A palm-sized compact shredder. Personal information such as statements and direct mail will not be discarded as it is.
You can freely use and place it on the table or trash can. Your favorite trash can becomes a shredder. Place it on the table only when you use it and shred it quickly.
Great for a little use.
Feature
A palm-sized compact shredder. Personal information such as statements and direct mail will not be discarded as it is.
You can freely use and place it on the table or trash can. Your favorite trash can becomes a shredder. Place it on the table only when you use it and shred it quickly.
Great for a little use.

Ulasan Produk

Tidak ada ulasan