Nakabayashi Personal shredder

Sebelum PPN:
Rp5.099.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)324x229x439
FunctionAuto start & stop, reverse switch, forward switch, motor overheat prevention function, auto reverse, dust box switch
Main Unit Dimensions, Width W x Depth D x Height H (mm)324x229x439
Maximum Paper Width for ShreddingA4
Operation Sound (dB)About 57
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Usage Time (minute)About 15
Rated Voltage (V)AC100.50/60Hz
Reverse Feeding FunctionYes
Shredding Size (mm)About 4 x 30
Standby Power (W)0.5
Width of Inlet (mm)Paper / A: 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a compact size for the stamina type.
15 minutes of continuous use time, which is useful for "collectively shredding"!
Feature
Introducing a compact size for the stamina type.
15 minutes of continuous use time, which is useful for "collectively shredding"!

Ulasan Produk

Tidak ada ulasan