Spesifikasi
| Audio | [Output] 3.5mm/48KHz24bit |
|---|---|
| Cable | Direct insertion |
| Card Reader | SDxC,SDHC,MicroSDxC,MicroSDHC |
| Color | Black |
| Dimensions, Width W x Depth D x Height H (mm) | 77x36x10 |
| Included Accessories | Instruction manual and warranty card |
| Interface | Upstream (PC side): USB Type-C male; Downstream (device side): USB Type-A 3.2 Gen 2 female x 1, USB Type-C 2.0 female (PD Ma x 100) x 1, card reader/writer x 1, 3.5mm audio jack x 1 |
| Mass (g) | 19 |
| Maximum Power (W) | (PD)100 |
| Power Supply | Bus power |
| Quantity | 20/80 |
| SD speed class | Class10 |
| Suitable Model | A computer, tablet, or smartphone with a working USB Type-C port |
| Supported OS | Windows11, 10/macOS10.15 or later/ChromeOS/iOS17 or later (Type-C equipped devices)/iPadOS16 or later (Type-C equipped devices) |
| Transfer Rate (Gbps) | 10 (theoretical value) |
| USB Standards | USB3.2Ge2(3.1Gen2/3.1Gen1/3.0),2.0 |
| Voltage | 5V/720mA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra-high speed USB 3.2 Gen2 Type-A port with earphone jack
PD (Power Delivery) compatible
Direct-insertion combo hub
PD (Power Delivery) compatible
Direct-insertion combo hub
Feature
Ultra-high speed USB 3.2 Gen2 Type-A port with earphone jackPD (Power Delivery) compatible
Use
Direct-insertion combo hubUlasan Produk
Tidak ada ulasan



















































































































































%2FBlack/ieP113629662-1.jpg)
