ELPA (Asahi Electric) PD60W Flat USB Adapter

Sebelum PPN:
Rp879.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating temperature range: 0°C to 30°C
Rating Type-A port: DC5V 3A/9V 3A/12V 3A/20V 2.25A 45W Max
Type-C port: DC5V 3A/9V 3A/12V 3A/15V 3A/20V 3A 60WMax
When using two ports simultaneously: 10.2W + 45W Max
Number of ports: 1 Type-A port / 1 Type-C port Color: Black
PD compatible, so it can supply up to 60W of power (when using only the Type-C port of the USB port)
Ultra-fast charging for PD-compatible laptops, smartphones, etc. (when using only the Type-C USB port)
Uses GaN chips. Generates less heat for safe use. Slim and retractable plug fits neatly into a bag or pouch for easy portability.
Charge two devices simultaneously with a slim design that's just 14.6mm thick

PD Compatible, Delivers up to 60W of Power, Ultra-Fast Charging for PD-Compatible Laptops, Smartphones, and More, GaN Chip Feature, Slim & Retractable Plug, Simultaneous Charge for Two Devices, 14.6mm Slim Design
Feature
Operating temperature range: 0°C to 30°C
Rating Type-A port: DC5V 3A/9V 3A/12V 3A/20V 2.25A 45W Max
Type-C port: DC5V 3A/9V 3A/12V 3A/15V 3A/20V 3A 60WMax
When using two ports simultaneously: 10.2W + 45W Max
Number of ports: 1 Type-A port / 1 Type-C port Color: Black
Use
PD compatible, so it can supply up to 60W of power (when using only the Type-C port of the USB port)
Ultra-fast charging for PD-compatible laptops, smartphones, etc. (when using only the Type-C USB port)
Uses GaN chips. Generates less heat for safe use. Slim and retractable plug fits neatly into a bag or pouch for easy portability.
Charge two devices simultaneously with a slim design that's just 14.6mm thick

Ulasan Produk

Tidak ada ulasan